Zoro Homepage

Replacement Lipoly Notebook Battery For Hp Elite X2 1012 G2;Replaces

  • Mfr # JI04XL-BTI

  • Zoro # G9870579


product price: $72.69
/ea

Key Features

Application
Notebook
Features
Environmentally Friendly
Battery Capacity
6110 mAh
Battery Chemistry
Lithium Polymer (Li-Polymer)
Compatibility
HP Compaq Notebooks: 1012, ELITE X2 1012, ELITE X2 1012 G2 TABLET
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JI04XL-BTI
Zoro #
G9870579
UPC #
886734874267
Country of Origin
Unknown

Details

Application
Notebook
Features
Environmentally Friendly
Item
Battery
Battery Capacity
6110 mAh
Battery Chemistry
Lithium Polymer (Li-Polymer)
Compatibility
HP Compaq Notebooks: 1012, ELITE X2 1012, ELITE X2 1012 G2 TABLET
Battery Rechargeable
Yes
Output Voltage
7.7V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.