Zoro Homepage

Replacement Lipoly Notebook Battery For Hp Elitebook 745 G3,755

  • Mfr # CS03XL-BTI

  • Zoro # G9579485


product price: $70.99
/ea

Key Features

Features
Environmentally Friendly
Application
Notebook
Compatibility
HP Notebooks: ELITEBOOK 745 G3, ELITEBOOK 755 G3, ELITEBOOK 840 G3, ELITEBOOK 840 G4, ELITEBOOK 840 G7, ELITEBOOK 848 G3, ELITEBOOK 850 G3, ZBOOK 15U G3
Battery Chemistry
Lithium Polymer (Li-Polymer)
Output Voltage
10.8V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS03XL-BTI
Zoro #
G9579485
UPC #
886734868976
Country of Origin
Unknown

Details

Features
Environmentally Friendly
Application
Notebook
Item
Battery
Compatibility
HP Notebooks: ELITEBOOK 745 G3, ELITEBOOK 755 G3, ELITEBOOK 840 G3, ELITEBOOK 840 G4, ELITEBOOK 840 G7, ELITEBOOK 848 G3, ELITEBOOK 850 G3, ZBOOK 15U G3
Battery Chemistry
Lithium Polymer (Li-Polymer)
Output Voltage
10.8V DC
Battery Rechargeable
Yes
Battery Capacity
3400 mAh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.