Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Lipoly Notebook Battery For Hp Probook 640 G2,640 G3,645

  • Mfr # CI03XL-BTI

  • Zoro # G9579126


product price: $82.99
/ea
Free Shipping & Returns

Key Features

Application
Notebook
Battery Rechargeable
Yes
Battery Capacity
3400 mAh
Compatibility
HP Notebooks: PROBOOK 650 G3, PROBOOK 655 G2, PROBOOK 655 G3, PROBOOK 640 G3, PROBOOK 645 G3, PROBOOK 645 G2, PROBOOK 650 G2, PROBOOK 640 G2
Output Voltage
10.8V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CI03XL-BTI
Zoro #
G9579126
UPC #
886734869041
Country of Origin
Unknown

Details

Application
Notebook
Item
Battery
Battery Rechargeable
Yes
Battery Capacity
3400 mAh
Compatibility
HP Notebooks: PROBOOK 650 G3, PROBOOK 655 G2, PROBOOK 655 G3, PROBOOK 640 G3, PROBOOK 645 G3, PROBOOK 645 G2, PROBOOK 650 G2, PROBOOK 640 G2
Output Voltage
10.8V DC
Battery Chemistry
Lithium Polymer (Li-Polymer)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.