Zoro Homepage

Replacement Lipoly Notebook Battery For Hp Probook 640 G2,640 G3,645

  • Mfr # HP-PB640G2

  • Zoro # G9578800


product price: $64.45
/ea

Key Features

Features
Environmentally Friendly
Application
Notebook
Battery Chemistry
Lithium Polymer (Li-Polymer)
Compatibility
HP Compaq ProBook Notebooks: 640 G2, 645 G2, 650 G2, 650 G3, 655 G2, 655 G3, 640 G3, 645 G3
Battery Capacity
3400 mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP-PB640G2
Zoro #
G9578800
UPC #
886734869034
Country of Origin
Unknown

Details

Features
Environmentally Friendly
Application
Notebook
Item
Battery
Battery Chemistry
Lithium Polymer (Li-Polymer)
Compatibility
HP Compaq ProBook Notebooks: 640 G2, 645 G2, 650 G2, 650 G3, 655 G2, 655 G3, 640 G3, 645 G3
Battery Capacity
3400 mAh
Battery Rechargeable
Yes
Output Voltage
10.8V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.