Zoro Homepage

Replacement Lipoly Notebook Battery For Hp Zbook 15 G3;Replaces

  • Mfr # VV09XL-BTI

  • Zoro # G9869958


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Features
Environmentally Friendly
Application
Notebook
Output Voltage
11.4V DC
Battery Rechargeable
Yes
Battery Capacity
7895 mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VV09XL-BTI
Zoro #
G9869958
UPC #
886734874335
Country of Origin
Unknown

Details

Features
Environmentally Friendly
Application
Notebook
Item
Battery
Output Voltage
11.4V DC
Battery Rechargeable
Yes
Battery Capacity
7895 mAh
Compatibility
HP Zbook 15 G3 Notebook
Battery Chemistry
Lithium Polymer (Li-Polymer)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.