Zoro Homepage

Replacement Lipoly Notebook Battery For Hp Zn08Xl, 907584-850, 907428-2C

  • Mfr # ZN08XL-BTI

  • Zoro # G9872959


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Application
Notebook
Features
Environmentally Friendly
Battery Chemistry
Lithium Polymer (Li-Polymer)
Battery Rechargeable
Yes
Compatibility
HP ZBOOK STUDIO G4 Notebook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZN08XL-BTI
Zoro #
G9872959
UPC #
886734874731
Country of Origin
Unknown

Details

Application
Notebook
Features
Environmentally Friendly
Item
Battery
Battery Chemistry
Lithium Polymer (Li-Polymer)
Battery Rechargeable
Yes
Compatibility
HP ZBOOK STUDIO G4 Notebook
Output Voltage
15.4V DC
Battery Capacity
5975 mAh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.