
Replacement Lipoly Notebook Battery (Internal) For Dell Latitude
Mfr # G5M10-BTI
Zoro # G9756059
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Application
Notebook
Features
Environmentally Friendly
Output Voltage
7.4V DC
Compatibility
Dell Notebooks: 7FR5J, LATITUDE E5550, LATITUDE E5450, 5150
Battery Rechargeable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G5M10-BTI
Zoro #
G9756059
UPC #
886734874182
Country of Origin
Unknown
Details
Application
Notebook
Features
Environmentally Friendly
Item
Battery
Output Voltage
7.4V DC
Compatibility
Dell Notebooks: 7FR5J, LATITUDE E5550, LATITUDE E5450, 5150
Battery Rechargeable
Yes
Battery Capacity
6460 mAh
Battery Chemistry
Lithium Polymer (Li-Polymer)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.