REPLACEMENT NOTEBOOK BATTERY FOR DELL INSPIRON 14 5482 5485 L2478-855 L02031-241

  • Mfr # YRDD6-BTI

  • Zoro # G310565401


product price: $91.85
/ea
Free Shipping & Returns

Key Features

Application
Notebook
Features
Rechargeable Battery
Compatibility
Battery Capacity
3500 mAh
Output Voltage
11.46V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YRDD6-BTI
Zoro #
G310565401
UPC #
-
Country of Origin
China

Details

Application
Notebook
Features
Rechargeable Battery
Compatibility
Battery Capacity
3500 mAh
Output Voltage
11.46V DC
Item
Battery
Battery Chemistry
Lithium Polymer (Li-Polymer)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.