Zoro Homepage

Replacement Notebook Battery For Dell Latitude 14 (7407), Latitude

  • Mfr # 453-BBBE-BTI

  • Zoro # G9798716


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Features
Environmentally Friendly
Application
Notebook
Battery Capacity
8400 mAh
Compatibility
Dell Notebooks: LATITUDE 5414, LATITUDE 7404, LATITUDE 14 RUGGED 5404, LATITUDE 14 RUGGED EXTREME (7404), LATITUDE 5404
Battery Chemistry
Lithium Ion (Li-Ion)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453-BBBE-BTI
Zoro #
G9798716
UPC #
886734873017
Country of Origin
Unknown

Details

Features
Environmentally Friendly
Application
Notebook
Item
Battery
Battery Capacity
8400 mAh
Compatibility
Dell Notebooks: LATITUDE 5414, LATITUDE 7404, LATITUDE 14 RUGGED 5404, LATITUDE 14 RUGGED EXTREME (7404), LATITUDE 5404
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Rechargeable
Yes
Output Voltage
10.8V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.