
Replacement Notebook Battery For Dell Latitude E5220 E5420 E640 Dht0W
Mfr # T54FJ-BTI
Zoro # G0674769
product price: $71.79
/eaKey Features
Application
Notebook
Battery Capacity
5200 mAh
Number of Cells
6
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Rechargeable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T54FJ-BTI
Zoro #
G0674769
UPC #
886734848237
Country of Origin
Unknown
Details
Application
Notebook
Item
Battery
Battery Capacity
5200 mAh
Number of Cells
6
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Rechargeable
Yes
Compatibility
Output Voltage
11.1V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.