Zoro Homepage

Replacement Notebook Battery For Dell Latitude E6120 E6220 E6330

  • Mfr # DL-E6220X6

  • Zoro # G0467891


product price: $90.85
/ea
Free Shipping & Returns

Key Features

Application
Notebook
Features
Environmentally Friendly
Battery Chemistry
Lithium Ion (Li-Ion)
Compatibility
Dell LATITUDE E6220, Dell LATITUDE E6230, Dell LATITUDE E6320, Dell LATITUDE E6430S, Dell LATITUDE 6430S, DELL LATITUDE E6120, Dell LATITUDE E6330
Battery Capacity
5200 mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL-E6220X6
Zoro #
G0467891
UPC #
886734846868
Country of Origin
Unknown

Details

Application
Notebook
Features
Environmentally Friendly
Item
Battery
Battery Chemistry
Lithium Ion (Li-Ion)
Compatibility
Dell LATITUDE E6220, Dell LATITUDE E6230, Dell LATITUDE E6320, Dell LATITUDE E6430S, Dell LATITUDE 6430S, DELL LATITUDE E6120, Dell LATITUDE E6330
Battery Capacity
5200 mAh
Output Voltage
11.1V DC
Number of Cells
6
Battery Rechargeable
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.