REPLACEMENT NOTEBOOK BATTERY FOR DELL PRECISION M3540, LATITUDE 5400, LATITUDE 5
Mfr # 4GVMP-BTI
Zoro # G310565463
product price: $87.15
/ea
Free Shipping & Returns
Key Features
Output Voltage
7.6V
Battery Capacity
8500 mAh
Application
Notebook
Green Environmental Attribute
Environmentally Friendly
Battery Chemistry
Lithium Ion (Li-Ion)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4GVMP-BTI
Zoro #
G310565463
UPC #
-
Country of Origin
China
Details
Output Voltage
7.6V
Item
Battery
Battery Capacity
8500 mAh
Application
Notebook
Green Environmental Attribute
Environmentally Friendly
Battery Chemistry
Lithium Ion (Li-Ion)
Features
Rechargeable Battery
Battery Energy
68 Wh
Number of Cells
4
Compatibility
Model Fits:DELL INSPIRON 15 7590 2-IN-1, INSPIRON 7590 2-IN-1, LATITUDE 5400, LATITUDE 5400 CHROME, LATITUDE 5500, PRECISION 3540Replaces OEM:04GVMP, 451-BCMN, 492-BCBK, 4GVMP, 9JRYT, C5GV2, N35WM, RF7WM, X77XY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.