REPLACEMENT NOTEBOOK BATTERY FOR HP ELITEBOOK X360 1030 G3 BM04XL L2478-855 L020

  • Mfr # BM04XL-BTI

  • Zoro # G110565465


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Features
Rechargeable Battery
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
7300 mAh
Output Voltage
7.7V
Battery Energy
56.20 Wh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BM04XL-BTI
Zoro #
G110565465
UPC #
-
Country of Origin
China

Details

Features
Rechargeable Battery
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
7300 mAh
Output Voltage
7.7V
Battery Energy
56.20 Wh
Item
Battery
Green Environmental Attribute
Environmentally Friendly
Number of Cells
4
Compatibility
Model Fits:HP ELITEBOOK X360 1030 G3, ELITEBOOK X360 1030 G4Replaces OEM:BM04056XL-PL, BM04XL, L02031-241, L02478-855
Application
Notebook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.