REPLACEMENT NOTEBOOK BATTERY FOR HP PROBOOK 430 G6, 430 G7, 440 G6, 445 G6, 440
Mfr # L32656-002-BTI
Zoro # G310565579
product price:Â $71.59
/eaKey Features
Compatibility
L32656-002, RE03XL, RE03045XL-PL, L32407-AC1. HP Notebooks: Z66 PRO 14 G2, Z66 PRO 13 G2, PROBOOK 430 G7, PROBOOK 450 G7, PROBOOK 430 G6, PROBOOK 455R G6, PROBOOK 440 G6, PROBOOK 445 G6, PROBOOK 440 G7, PROBOOK 450 G6.
Battery Chemistry
Lithium Polymer (Li-Polymer)
Application
Notebook
Battery Capacity
3896 mAh
Features
Rechargeable Battery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L32656-002-BTI
Zoro #
G310565579
UPC #
-
Country of Origin
China
Details
Compatibility
L32656-002, RE03XL, RE03045XL-PL, L32407-AC1. HP Notebooks: Z66 PRO 14 G2, Z66 PRO 13 G2, PROBOOK 430 G7, PROBOOK 450 G7, PROBOOK 430 G6, PROBOOK 455R G6, PROBOOK 440 G6, PROBOOK 445 G6, PROBOOK 440 G7, PROBOOK 450 G6.
Battery Chemistry
Lithium Polymer (Li-Polymer)
Item
Battery
Application
Notebook
Battery Capacity
3896 mAh
Features
Rechargeable Battery
Output Voltage
11.55V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.