REPLACEMENT NOTEBOOK BATTERY FOR HP ZHAN X 13 G2 ELITEBOOK X360 830 G5ELITEBOOK
Mfr # OR04XL-BTI
Zoro # G810565444
product price: $91.85
/ea
Free Shipping & Returns
Key Features
Compatibility
OR04XL, L34449-005. DATA_N_A
Features
Rechargeable Battery
Battery Chemistry
Lithium Polymer (Li-Polymer)
Output Voltage
7.7V DC
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OR04XL-BTI
Zoro #
G810565444
UPC #
-
Country of Origin
China
Details
Compatibility
OR04XL, L34449-005. DATA_N_A
Features
Rechargeable Battery
Battery Chemistry
Lithium Polymer (Li-Polymer)
Output Voltage
7.7V DC
Item
Battery
Green Environmental Attribute
Environmentally Friendly
Application
Notebook
Battery Capacity
6900 mAh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.