
Replacement Power Adapter For Microsoft Surface Pro Q6T-00001
Mfr # Q6T-00001-US
Zoro # G0779391
product price: $57.59
/eaKey Features
Compatibility
Q6T-00001Microsoft Products: 9HR-000019JR-000027XR-000019UR-000017ZR-000019SR-00001SURFACE PRO 1512SURFACE PRO 2 1536SURFACE PRO 2
Maximum Output Current
3.60 A
Maximum Output Power
44 W
Output Voltage
12 V DC
Compatible Devices
Tablet PC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Q6T-00001-US
Zoro #
G0779391
UPC #
886734861465
Country of Origin
Unknown
Details
Item
AC Adapter
Compatibility
Q6T-00001Microsoft Products: 9HR-000019JR-000027XR-000019UR-000017ZR-000019SR-00001SURFACE PRO 1512SURFACE PRO 2 1536SURFACE PRO 2
Maximum Output Current
3.60 A
Maximum Output Power
44 W
Output Voltage
12 V DC
Compatible Devices
Tablet PC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.