Zoro Homepage

Replacement Projector Lamp For Christie Ds+26, Ds+300, Ds+300W,

  • Mfr # 003-120181-01-BTI

  • Zoro # G0990618


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Product Type
Projector Lamp
Lamp Life
3300 Hour
Lamp Technology
UHP
Lamp Power
220 W
Compatibility
Christie Digital's Projectors: DS+300 DS+300W DS+305 DS+305W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
003-120181-01-BTI
Zoro #
G0990618
UPC #
886734879903
Country of Origin
Unknown

Details

Product Type
Projector Lamp
Lamp Life
3300 Hour
Lamp Technology
UHP
Lamp Power
220 W
Compatibility
Christie Digital's Projectors: DS+300 DS+300W DS+305 DS+305W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.