
Replacement Projector Lamp For Dell 4220 4230 4320 331-2839, 725-10284
Mfr # 331-2839-BTI
Zoro # G0996680
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Lamp Power
300 W
Lamp Technology
UHP
Lamp Life
2000 Hour
Product Type
Projector Lamp
Compatible Device Technology
DLP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
331-2839-BTI
Zoro #
G0996680
UPC #
886734849333
Country of Origin
Unknown
Details
Lamp Power
300 W
Lamp Technology
UHP
Lamp Life
2000 Hour
Product Type
Projector Lamp
Compatible Device Technology
DLP
Compatibility
DELL Projectors: 422042304320
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.