Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Projector Lamp For Dell M209X M210X M409Mx M409Wx M409X

  • Mfr # 311-8529-BTI

  • Zoro # G0995938


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Product Type
Projector Lamp
Lamp Technology
P-VIP
Lamp Life
3000 Hour
Compatible Device Technology
DLP
Compatibility
DELL: M209X M210X M409MX M409WX M409X M410HD M410X X22P 311-8529 725-10112 GW905
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
311-8529-BTI
Zoro #
G0995938
UPC #
886734848756
Country of Origin
Unknown

Details

Product Type
Projector Lamp
Lamp Technology
P-VIP
Lamp Life
3000 Hour
Compatible Device Technology
DLP
Compatibility
DELL: M209X M210X M409MX M409WX M409X M410HD M410X X22P 311-8529 725-10112 GW905
Lamp Power
165 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.