Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Projector Lamp For Eiki Lc-Hdt700, Lc-Hdt700I,

  • Mfr # 610-357-0464-BTI

  • Zoro # G0989111


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Compatibility
CHRISTIE: 003-120641-01 LHD700 EIKI: LC-HD700 PANASONIC: ET-SLMP149 SANYO: LC-HDT700 LC-HDT700I PLC-HP7000L POA-LMP149 003-120641-01 610-357-0464 ET-SLMP149 POA-LMP149
Product Type
Projector Lamp
Lamp Technology
NSH
Lamp Life
3000 Hour
Lamp Power
380 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610-357-0464-BTI
Zoro #
G0989111
UPC #
886734862974
Country of Origin
Unknown

Details

Compatibility
CHRISTIE: 003-120641-01 LHD700 EIKI: LC-HD700 PANASONIC: ET-SLMP149 SANYO: LC-HDT700 LC-HDT700I PLC-HP7000L POA-LMP149 003-120641-01 610-357-0464 ET-SLMP149 POA-LMP149
Product Type
Projector Lamp
Lamp Technology
NSH
Lamp Life
3000 Hour
Lamp Power
380 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.