REPLACEMENT PROJECTOR LAMP FOR NEC IMAGEPRO 6752WU 6752WUA 6757W 6757WA 6757W-L

  • Mfr # NP26LP-BTI

  • Zoro # G510656336


product price:  $334.99
/ea
Free Shipping & Returns

Key Features

Lamp Life
4000 hr
Lamp Power
350 W
Lamp Technology
UHP
Compatibility
NEC Display Projectors: NP-PA521U, NP-PA521U-13ZL, NP-PA571W, NP-PA571W-13ZL, NP-PA621X, NP-PA621X-13ZL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP26LP-BTI
Zoro #
G510656336
UPC #
-
Country of Origin
Multiple

Details

Item
Projector Lamp
Lamp Life
4000 hr
Lamp Power
350 W
Lamp Technology
UHP
Compatibility
NEC Display Projectors: NP-PA521U, NP-PA521U-13ZL, NP-PA571W, NP-PA571W-13ZL, NP-PA621X, NP-PA621X-13ZL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.