Zoro Homepage

Replacement Projector Lamp For Nec Wt610, Wt615, 600I, 660I, 680I,

  • Mfr # WT61LP-BTI

  • Zoro # G1000917


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Lamp Life
4000 Hour
Compatibility
NEC Projectors: WT610WT615600i660i680iUF35UNIFI 35
Lamp Technology
NSH
Product Type
Projector Lamp
Lamp Power
275 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WT61LP-BTI
Zoro #
G1000917
UPC #
886734841320
Country of Origin
Unknown

Details

Lamp Life
4000 Hour
Compatibility
NEC Projectors: WT610WT615600i660i680iUF35UNIFI 35
Lamp Technology
NSH
Product Type
Projector Lamp
Lamp Power
275 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.