Replacement Projector Lamp For Promethean Sanyo Lc-Xb24 Lc-Xb29N

  • Mfr # 6103323855-BTI

  • Zoro # G0997091


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Lamp Technology
UHP
Product Type
Projector Lamp
Compatible Device Technology
LCD
Lamp Life
2000 Hour
Compatibility
EIKI Projectors: PLC-WXL46PLC-WXL46APLC-XE45PLC-XL45PLC-XL45SPLC-XU74PLC-XU84PLC-XU87LC-XB24LC-XB29NPRM-XE40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6103323855-BTI
Zoro #
G0997091
UPC #
886734848749
Country of Origin
Unknown

Details

Lamp Technology
UHP
Product Type
Projector Lamp
Compatible Device Technology
LCD
Lamp Life
2000 Hour
Compatibility
EIKI Projectors: PLC-WXL46PLC-WXL46APLC-XE45PLC-XL45PLC-XL45SPLC-XU74PLC-XU84PLC-XU87LC-XB24LC-XB29NPRM-XE40
Lamp Power
200 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.