
Replacement Projector Lamp For Sharp Pg-C355W, Pg-C430Xa, Xg-C330,
Mfr # AN-C430LP-BTI
Zoro # G0999456
product price: $155.99
/ea
Free Shipping & Returns
Key Features
Compatible Device Technology
LCD
Lamp Life
2000 Hour
Lamp Power
275 W
Product Type
Projector Lamp
Lamp Technology
NSHA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AN-C430LP-BTI
Zoro #
G0999456
UPC #
886734846592
Country of Origin
Unknown
Details
Compatible Device Technology
LCD
Lamp Life
2000 Hour
Lamp Power
275 W
Product Type
Projector Lamp
Lamp Technology
NSHA
Compatibility
SHARP Projectors: PG-C355WPG-C430XAXG-C330XG-C335XXG-C350XXG-C430XXG-C435XXG-C455WXG-C465XXG-C465X-L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.