
Replacement Projector Lamp For Smartboard 480I5, 880I5, 885I5, Sb880,
Mfr # 20-01501-20-BTI
Zoro # G0994422
product price: $143.99
/ea
Free Shipping & Returns
Key Features
Compatible Device Technology
DLP
Compatible With
SMART Board interactive whiteboard DLP Projectors: 480I5, 880I5, 885I5, SB880, SLR40WI
Lamp Life
3000 Hour
Lamp Power
230 W
Lamp Technology
P-VIP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20-01501-20-BTI
Zoro #
G0994422
UPC #
886734850247
Country of Origin
Unknown
Details
Item
Projector Lamp
Compatible Device Technology
DLP
Compatible With
SMART Board interactive whiteboard DLP Projectors: 480I5, 880I5, 885I5, SB880, SLR40WI
Lamp Life
3000 Hour
Lamp Power
230 W
Lamp Technology
P-VIP
Compatibility
OEM PART NUMBER 20-01501-20 SMARTBOARD 1007582 LIGHTRAISE 40WI UF75 480I5 SB680I5 UF75W 880I5 SB880 UNIFI 75 885I5 SLR40WI UNIFI 75W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.