
Replacement Projector Lamp For Smartboard Uf70, Uf70W, Unifi 70,
Mfr # 1020991-BTI
Zoro # G0995271
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Compatibility
OEM PART NUMBER 1020991-UF70/1020991 SMARTBOARD LIGHTRAISE 60WI2 UF70 UNIFI70 LIGHTRAISE60WI2 UF70W UNIFI70W SB600I6 UNIFI 70 SLR60WI2 UNIFI 70W
Lamp Life
3000 Hour
Product Type
Projector Lamp
Lamp Power
280 W
Lamp Technology
P-VIP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1020991-BTI
Zoro #
G0995271
UPC #
886734852555
Country of Origin
Unknown
Details
Compatibility
OEM PART NUMBER 1020991-UF70/1020991 SMARTBOARD LIGHTRAISE 60WI2 UF70 UNIFI70 LIGHTRAISE60WI2 UF70W UNIFI70W SB600I6 UNIFI 70 SLR60WI2 UNIFI 70W
Lamp Life
3000 Hour
Product Type
Projector Lamp
Lamp Power
280 W
Lamp Technology
P-VIP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.