Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Projector Lamp For Toshiba Tlpt-720

  • Mfr # TLPLW2-BTI

  • Zoro # G0998519


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Compatibility
Toshiba Projectors: TLP-S220TLP-S221TLP-T420TLP-T421TLP-T520TLP-T520ETLP-T521TLP-T521ETLP-T620TLP-T621TLP-T720TLP-T720UT
Compatible Device Technology
LCD
Product Type
Projector Lamp
Lamp Power
165 W
Lamp Life
2000 Hour
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLPLW2-BTI
Zoro #
G0998519
UPC #
886734843232
Country of Origin
Unknown

Details

Compatibility
Toshiba Projectors: TLP-S220TLP-S221TLP-T420TLP-T421TLP-T520TLP-T520ETLP-T521TLP-T521ETLP-T620TLP-T621TLP-T720TLP-T720UT
Compatible Device Technology
LCD
Product Type
Projector Lamp
Lamp Power
165 W
Lamp Life
2000 Hour

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.