
Replacement Ups Battery For Apc Rbc-23
Mfr # RBC23-SLA23-BTI
Zoro # G0576890
product price: $192.99
/ea
Free Shipping & Returns
Key Features
Chemistry
Lead Acid
Voltage
12V DC
Compatibility
APC UPS: SU1000R2BX120, SU1000RM2U, SU1000RMI2U, SUA1000RM2U, SUA1000RMI2U, SUA1000RMUS
Output Voltage
12 V DC
Battery Characteristics
Sealed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RBC23-SLA23-BTI
Zoro #
G0576890
UPC #
745473115294
Country of Origin
Unknown
Details
Chemistry
Lead Acid
Item
Battery Unit
Voltage
12V DC
Compatibility
APC UPS: SU1000R2BX120, SU1000RM2U, SU1000RMI2U, SUA1000RM2U, SUA1000RMI2U, SUA1000RMUS
Output Voltage
12 V DC
Battery Characteristics
Sealed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.