Zoro Homepage

Replacement Ups Battery For Apc Rbc35

  • Mfr # RBC35-SLA35-BTI

  • Zoro # G0576242


product price: $44.29
/ea

Key Features

Chemistry
Lead Acid
Voltage
12V DC
Capacity
3500 mAh
Compatibility
APC UPS: BE425M, BE425M-LM
Output Voltage
12 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RBC35-SLA35-BTI
Zoro #
G0576242
UPC #
745473119506
Country of Origin
Unknown

Details

Chemistry
Lead Acid
Item
Battery Unit
Voltage
12V DC
Capacity
3500 mAh
Compatibility
APC UPS: BE425M, BE425M-LM
Output Voltage
12 V DC
Battery Characteristics
Sealed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.