
SEALED LEAD ACID BATTERY SP12-5-T2 4PK SP12-5-T2, 12V, 5A, THIS IS A PACK OF 4
Mfr # SP12-5-T2-4PK-BTI
Zoro # G010656317
product price:Â $191.99
/ea
Free Shipping & Returns
Key Features
Chemistry
Lead Acid
Amperage
5A
Output Voltage
12 V DC
Green Environmental Attribute
Environmentally Friendly
Battery Characteristics
Sealed
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SP12-5-T2-4PK-BTI
Zoro #
G010656317
UPC #
-
Country of Origin
United States
Details
Chemistry
Lead Acid
Amperage
5A
Item
UPS Battery Pack
Output Voltage
12 V DC
Green Environmental Attribute
Environmentally Friendly
Battery Characteristics
Sealed
Environmentally Friendly
Yes
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.