Zoro Homepage

UNIVERSAL AUTO ADPT FOR 100W USB TYPE C

  • Mfr # 100WUSBC-UNI-BTI

  • Zoro # G710542231


product price: $79.15
/ea
Free Shipping & Returns

Key Features

Device Supported
Notebook
Max. Output Power
100 W
USB Type-C
Yes
Color
Black
Universal Adapter
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100WUSBC-UNI-BTI
Zoro #
G710542231
UPC #
-
Country of Origin
China

Details

Device Supported
Notebook
Max. Output Power
100 W
USB Type-C
Yes
Color
Black
Item
AC Adapter
Universal Adapter
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.