
Usb Type C Desktop Ac Adpt Black
Mfr # 65WUSB-C-BTI
Zoro # G9563629
product price: $39.89
/eaKey Features
Max. Output Power
65 W
Output Voltage
5 V DC
Device Supported
USB Type C Device
USB
Yes
Compatible Devices
USB Type C Device
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65WUSB-C-BTI
Zoro #
G9563629
UPC #
886734869492
Country of Origin
Unknown
Details
Item
AC Adapter
Max. Output Power
65 W
Output Voltage
5 V DC
Device Supported
USB Type C Device
USB
Yes
Compatible Devices
USB Type C Device
Maximum Output Power
65 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.