Zoro Homepage

15 AMP, 48V High Voltage

  • Mfr # 022-2014-DL-WH

  • Zoro # G215263310


product price: $309.99
/ea
Free Shipping & Returns

Key Features

For Use With Battery Type
Flooded or Sealed, Lead Acid, Lithium (LifeP04)
Includes
12 ft Accessory Cable, 4.9 ft DC Output Cable, Mounting Hardware, Ring Terminal Cables with 40 A Fuse
Overall Depth
3 1/4 in
Overall Width
7 1/2 in
Charger Function
Charging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
022-2014-DL-WH
Zoro #
G215263310
UPC #
734357220148
Country of Origin
Philippines

Dimensions

Overall Depth
3 1/4 in
Overall Width
7 1/2 in
Cable Length
12 in
Overall Height
11 7/8 in
Power Cord Length
6 1/2 ft

Details

Item
Battery Chargers
For Use With Battery Type
Flooded or Sealed, Lead Acid, Lithium (LifeP04)
Includes
12 ft Accessory Cable, 4.9 ft DC Output Cable, Mounting Hardware, Ring Terminal Cables with 40 A Fuse
Charger Function
Charging
Input Voltage
120V
Automatic/Manual
Automatic
Charger Style
Mounted
For Battery Voltage
48 V
Charge Type
Float
Input Current
15 A
Charging Current @ Voltage
15A @ 48V
Maintaining Current @ Voltage
15A @ 48V
Connector Type
In Line Fuse to Eyelet

Description

Battery Chargers, Charger Style Mounted, For Use With Battery Type Flooded or Sealed, Lead Acid, Lithium (LifeP04), Automatic/Manual Automatic, For Battery Voltage 48 V, Boost Current @ Voltage Not Applicable, Charging Current @ Voltage 15A @ 48V, Maintaining Current @ Voltage 15A @ 48V, Cable Length 12 in, Charge Type Float, Charger Function Charging, Connector Type In Line Fuse to Eyelet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.