Zoro Homepage

1500A/ 12000mAh Jump Pack

  • Mfr # 030-2020-WH

  • Zoro # G215377895


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Overall Height
4 1/8 in
Includes
1500 A Jump Starter, Carrying Case, Female Cigarette Adapter, Smart Alligator Clips, Type C Charging Cable, USB Wall Cube
Battery Capacity
12,000 mAh
Overall Depth
2 11/16 in
Input Current
1,500 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
030-2020-WH
Zoro #
G215377895
UPC #
734357320213
Country of Origin
China

Dimensions

Overall Height
4 1/8 in
Overall Depth
2 11/16 in
Overall Width
8 11/50 in
Cable Length
15 1/2 in

Details

Item
Jump Starter
Includes
1500 A Jump Starter, Carrying Case, Female Cigarette Adapter, Smart Alligator Clips, Type C Charging Cable, USB Wall Cube
Battery Capacity
12,000 mAh
Input Current
1,500 A
Charge Type
USB
Input Voltage
12V DC
Features
Spark-Proof and Reverse Polarity Protection
For Battery Voltage
12 V
Charger Function
Charging/Starter Only(Automotive)
Charging Current @ Voltage
3 A @ 5V
Boost Current @ Voltage
1500 A @ 12V
For Use With Battery Type
AGM, Deep Cycle, Gel, Lead Acid, Lithium, Wet Cell
Cable Wire Gauge
8 AWG

Description

Jump Starter, For Use With Battery Type AGM, Deep Cycle, Gel, Lead Acid, Lithium, Wet Cell, For Battery Voltage 12 V, Boost Current @ Voltage 1500 A @ 12V, Charging Current @ Voltage 3 A @ 5V, Maintaining Current @ Voltage Not Applicable, Battery Capacity 12,000 mAh, Cable Length 15 1/2 in, Cable Wire Gauge 8 AWG, Charge Type USB, Charger Function Charging/Starter Only(Automotive), Input Current 1,500 A, Input Voltage 12V DC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.