Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18 AMP, 36V High Voltage

  • Mfr # 022-2013-DL-WH

  • Zoro # G315263418


product price: $309.99
/ea
Free Shipping & Returns

Key Features

For Use With Battery Type
Flooded or Sealed, Lead Acid, Lithium (LifeP04)
Charger Function
Charging
Overall Width
7 1/2 in
Charge Type
Float
Input Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
022-2013-DL-WH
Zoro #
G315263418
UPC #
734357220131
Country of Origin
Philippines

Dimensions

Overall Width
7 1/2 in
Cable Length
12 in
Power Cord Length
6 1/2 ft
Overall Depth
3 1/4 in
Overall Height
11 7/8 in

Details

Item
Battery Chargers
For Use With Battery Type
Flooded or Sealed, Lead Acid, Lithium (LifeP04)
Charger Function
Charging
Charge Type
Float
Input Voltage
120V
Charger Style
Mounted
Automatic/Manual
Automatic
Includes
12 ft Accessory Cable, 4.9 ft DC Output Cable, Mounting Hardware, Ring Terminal Cables with 40 A Fuse
For Battery Voltage
36 V
Input Current
18 A
Charging Current @ Voltage
18 A @ 3V
Maintaining Current @ Voltage
18 A @ 3V

Description

Battery Chargers, Charger Style Mounted, For Use With Battery Type Flooded or Sealed, Lead Acid, Lithium (LifeP04), Automatic/Manual Automatic, For Battery Voltage 36 V, Boost Current @ Voltage Not Applicable, Charging Current @ Voltage 18 A @ 3V, Maintaining Current @ Voltage 18 A @ 3V, Cable Length 12 in, Charge Type Float, Charger Function Charging, Includes 12 ft Accessory Cable, 4.9 ft DC Output Cable, Mounting Hardware, Ring Terminal Cables with 40 A Fuse, Input Current 18 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.