Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20 AMP, 24V High Voltage

  • Mfr # 022-2012-DL-WH

  • Zoro # G315263432


product price: $289.99
/ea
Free Shipping & Returns

Key Features

For Use With Battery Type
Flooded or Sealed, Lead Acid, Lithium (LifeP04)
Charger Style
Mounted
Overall Depth
3 1/4 in
Charge Type
Float
Charger Function
Charging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
022-2012-DL-WH
Zoro #
G315263432
UPC #
734357220124
Country of Origin
Philippines

Dimensions

Overall Depth
3 1/4 in
Cable Length
6.5 ft
Power Cord Length
4.9 ft
Overall Height
11 7/8 in
Overall Width
7 1/2 in

Details

Item
Battery Chargers
For Use With Battery Type
Flooded or Sealed, Lead Acid, Lithium (LifeP04)
Charger Style
Mounted
Charge Type
Float
Charger Function
Charging
Charging Current @ Voltage
20 A @ 24V
Input Voltage
120V
Includes
12 ft Accessory Cable, 4.9 ft DC Output Cable, Mounting Hardware, Ring Terminal Cables with 40 A Fuse
Automatic/Manual
Automatic
For Battery Voltage
24 V
Input Current
20 A
Maintaining Current @ Voltage
20 A @ 24V
Connector Type
In Line Fuse to Eyelet

Description

Battery Chargers, Charger Style Mounted, For Use With Battery Type Flooded or Sealed, Lead Acid, Lithium (LifeP04), Automatic/Manual Automatic, For Battery Voltage 24 V, Boost Current @ Voltage Not Applicable, Charging Current @ Voltage 20 A @ 24V, Maintaining Current @ Voltage 20 A @ 24V, Cable Length 6.5 ft, Charge Type Float, Charger Function Charging, Connector Type In Line Fuse to Eyelet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.