Zoro Homepage

2000A Power Station

  • Mfr # 030-2040-WH

  • Zoro # G616099600


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Charging Current @ Voltage
3 A @ 5V
Charge Type
USB
For Battery Voltage
12 V
Overall Height
1 3/4 in
Input Current
2,000 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
030-2040-WH
Zoro #
G616099600
UPC #
734357320411
Country of Origin
China

Dimensions

Overall Height
1 3/4 in
Cable Length
15 1/2 in
Overall Width
5 in
Overall Depth
8 1/2 in

Details

Charging Current @ Voltage
3 A @ 5V
Charge Type
USB
For Battery Voltage
12 V
Item
Power Station
Input Current
2,000 A
Charger Function
Charging/Starter Only(Automotive)
Battery Capacity
16,000 mAh
Features
Spark-Proof and Reverse Polarity Protection
For Use With Battery Type
AGM, Deep Cycle, Gel, Lead Acid, Lithium, Wet Cell
Portable
Yes
Input Voltage
12V DC
Boost Current @ Voltage
2000 A @ 12V
Includes
2000 A Jump Starter, Carrying Case, Female Cigarette Adapter, Smart Alligator Clips, Type C Charging Cable, USB Wall Cube
Cable Wire Gauge
8 AWG

Description

Power Station, For Use With Battery Type AGM, Deep Cycle, Gel, Lead Acid, Lithium, Wet Cell, For Battery Voltage 12 V, Boost Current @ Voltage 2000 A @ 12V, Charging Current @ Voltage 3 A @ 5V, Maintaining Current @ Voltage Not Applicable, Battery Capacity 16,000 mAh, Cable Length 15 1/2 in, Cable Wire Gauge 8 AWG, Charge Type USB, Charger Function Charging/Starter Only(Automotive), Input Current 2,000 A, Input Voltage 12V DC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.