Zoro Homepage

26 AMP, 12V High Voltage

  • Mfr # 022-2011-DL-WH

  • Zoro # G615263453


product price: $279.99
/ea
Free Shipping & Returns

Key Features

For Use With Battery Type
Flooded or Sealed, Lead Acid, Lithium (LifeP04)
Overall Height
11 7/8 in
Includes
12 ft Accessory Cable, 4.9 ft DC Output Cable, Mounting Hardware, Ring Terminal Cables with 40 A Fuse
Input Voltage
120V
For Battery Voltage
12 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
022-2011-DL-WH
Zoro #
G615263453
UPC #
734357220117
Country of Origin
Philippines

Dimensions

Overall Height
11 7/8 in
Overall Width
7 1/2 in
Power Cord Length
6 1/2 ft
Cable Length
12 in
Overall Depth
3 1/4 in

Details

Item
Battery Chargers
For Use With Battery Type
Flooded or Sealed, Lead Acid, Lithium (LifeP04)
Includes
12 ft Accessory Cable, 4.9 ft DC Output Cable, Mounting Hardware, Ring Terminal Cables with 40 A Fuse
Input Voltage
120V
For Battery Voltage
12 V
Charger Style
Mounted
Automatic/Manual
Automatic
Charging Current @ Voltage
26 A @ 12V
Charger Function
Charging
Input Current
26 A
Charge Type
Float
Maintaining Current @ Voltage
26 A @ 12V

Description

Battery Chargers, Charger Style Mounted, For Use With Battery Type Flooded or Sealed, Lead Acid, Lithium (LifeP04), Automatic/Manual Automatic, For Battery Voltage 12 V, Boost Current @ Voltage Not Applicable, Charging Current @ Voltage 26 A @ 12V, Maintaining Current @ Voltage 26 A @ 12V, Cable Length 12 in, Charge Type Float, Charger Function Charging, Includes 12 ft Accessory Cable, 4.9 ft DC Output Cable, Mounting Hardware, Ring Terminal Cables with 40 A Fuse, Input Current 26 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.