Zoro Homepage

40 AMP, 12V - 4 Bank Marine

  • Mfr # 022-1009-DL-WH

  • Zoro # G215263341


product price: $389.99
/ea
Free Shipping & Returns

Key Features

For Use With Battery Type
AGM, Flooded, Gel Cell, Lead Acid, Lithium
Overall Width
8 1/8 in
Charging Current @ Voltage
40 A @ 12V
Input Current
40 A
For Battery Voltage
12 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
022-1009-DL-WH
Zoro #
G215263341
UPC #
734357221091
Country of Origin
Philippines

Dimensions

Overall Width
8 1/8 in
Cable Length
6 ft
Overall Depth
4 1/16 in
Overall Height
12 9/16 in
Power Cord Length
6 ft

Details

Item
Battery Chargers
For Use With Battery Type
AGM, Flooded, Gel Cell, Lead Acid, Lithium
Charging Current @ Voltage
40 A @ 12V
Input Current
40 A
For Battery Voltage
12 V
Includes
(4) Two-In-One Alligator Clip, 12V 40 A 4-Bank Battery Charger, Mounting Hardware, Ring Terminal Harness Combo Cables
Input Voltage
120V
Automatic/Manual
Automatic
Connector Type
Alligator Clip
Charge Type
Float
Timer Style
Automatic
Charger Function
Charging
Maintaining Current @ Voltage
40 A @ 12V
Charger Style
Mounted

Description

Battery Chargers, Charger Style Mounted, For Use With Battery Type AGM, Flooded, Gel Cell, Lead Acid, Lithium, Automatic/Manual Automatic, For Battery Voltage 12 V, Boost Current @ Voltage Not Applicable, Charging Current @ Voltage 40 A @ 12V, Maintaining Current @ Voltage 40 A @ 12V, Cable Length 6 ft, Charge Type Float, Charger Function Charging, Connector Type Alligator Clip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.