Zoro Homepage

600A Jump Starter

  • Mfr # 030-1000-WH

  • Zoro # G815377837


product price: $90.59
/ea
Free Shipping & Returns

Key Features

Portable
Yes
Input Voltage
12V DC
Features
Spark-Proof and Reverse Polarity Protection
Charge Type
USB
Battery Capacity
6,400 mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
030-1000-WH
Zoro #
G815377837
UPC #
734357310023
Country of Origin
China

Dimensions

Overall Width
2 3/10 in
Overall Height
5 1/2 in
Overall Depth
2 3/16 in
Cable Length
15 1/2 in

Details

Portable
Yes
Input Voltage
12V DC
Features
Spark-Proof and Reverse Polarity Protection
Charge Type
USB
Battery Capacity
6,400 mAh
Charger Function
Charging/Starter Only(Automotive)
For Battery Voltage
12 V
Includes
600 A Jump Starter, Carrying Case, Micro USB/Type C Charging Cable, Smart Alligator Clips
Input Current
600 A
Item
Jump Starter
For Use With Battery Type
AGM, Deep Cycle, Gel, Lead Acid, Lithium, Wet Cell
Charging Current @ Voltage
3 A @ 5V
Boost Current @ Voltage
600 A @ 12V
Cable Wire Gauge
8 AWG

Description

Jump Starter, For Use With Battery Type AGM, Deep Cycle, Gel, Lead Acid, Lithium, Wet Cell, For Battery Voltage 12 V, Boost Current @ Voltage 600 A @ 12V, Charging Current @ Voltage 3 A @ 5V, Maintaining Current @ Voltage Not Applicable, Battery Capacity 6,400 mAh, Cable Length 15 1/2 in, Cable Wire Gauge 8 AWG, Charge Type USB, Charger Function Charging/Starter Only(Automotive), Input Current 600 A, Input Voltage 12V DC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.