Zoro Homepage

800A/ 7200mAh Jump Pack-Tire Inflator

  • Mfr # 030-3010-WH

  • Zoro # G016099668


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Overall Width
6 1/2 in
Overall Height
5 11/16 in
Portable
Yes
Cable Length
15.5 in
Input Voltage
5V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
030-3010-WH
Zoro #
G016099668
UPC #
734357330106
Country of Origin
China

Dimensions

Overall Width
6 1/2 in
Overall Height
5 11/16 in
Cable Length
15.5 in
Overall Depth
2 1/8 in

Details

Portable
Yes
Item
Jump Starter
Input Voltage
5V
Charger Function
Boosting, Charging
Charging Current @ Voltage
3 A @ 5V
Battery Capacity
7,200 mAh
For Battery Voltage
12 V
Features
Spark-Proof and Reverse Polarity Protection
Charge Type
USB
Includes
800 A Jump Starter, Carrying Case, Female Cigarette Adapter, Smart Alligator Clips, Type C Charging Cable, USB Wall Cube
Boost Current @ Voltage
800 A @ 12V
For Use With Battery Type
AGM, Deep Cycle, Gel, Lead Acid, Lithium, Wet Cell
Input Current
2 A
Cable Wire Gauge
8 AWG

Description

Jump Starter, For Use With Battery Type AGM, Deep Cycle, Gel, Lead Acid, Lithium, Wet Cell, For Battery Voltage 12 V, Boost Current @ Voltage 800 A @ 12V, Charging Current @ Voltage 3 A @ 5V, Maintaining Current @ Voltage Not Applicable, Battery Capacity 7,200 mAh, Cable Length 15.5 in, Cable Wire Gauge 8 AWG, Charge Type USB, Charger Function Boosting, Charging, Input Current 2 A, Input Voltage 5V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.