Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Charger

  • Mfr # 022-0202-COS

  • Zoro # G9193977


product price: $72.89
/ea

Key Features

For Use With Battery Type
AGM, Deep Cycle, Gel, Lead Acid, Wet Cell
Charger Function
Charging, Maintaining
Standards
BC, CSA, FCC, RoHS, UL
Charger Output Voltage
6V to 12V
Application
Automotive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
022-0202-COS
Zoro #
G9193977
UPC #
734357220209
Country of Origin
Multiple

Dimensions

Cable Length
24 in

Details

Item
Battery Charger
For Use With Battery Type
AGM, Deep Cycle, Gel, Lead Acid, Wet Cell
Charger Function
Charging, Maintaining
Standards
BC, CSA, FCC, RoHS, UL
Charger Output Voltage
6V to 12V
Application
Automotive
Features
Charger will Fully Recharge and then Maintain a Battery At Its Proper Storage Voltage Without the Damaging Effects Caused by Trickle Chargers
Charger Input Voltage
120V AC
Charger Output Amps
3
For Battery Voltage
6 V DC, 12 V DC
Automatic/Manual
Automatic
Charger Output Current
3 A
Maintaining Current @ Voltage
3 A @ 12V, 3 A @ 6V
Charging Current @ Voltage
3 A @ 6V, 3 A @ 12V
Connector Type
Alligator Clip, Quick Disconnect to Ring

Description

Battery Charger, Charger Input Voltage 120V AC, Charger Output Voltage 6V to 12V, Application Automotive, Features Charger will Fully Recharge and then Maintain a Battery At Its Proper Storage Voltage Without the Damaging Effects Caused by Trickle Chargers, Standards BC, CSA, FCC, RoHS, UL, Automatic/Manual Automatic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.