Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Charger

  • Mfr # 022-0258-DL-WH

  • Zoro # G9193557


product price: $154.99
/ea
Free Shipping & Returns

Key Features

For Use With Battery Type
AGM, Gel, Lithium, Wet Cell
Power Cord Length
6 ft
Automatic/Manual
Automatic
Cable Length
26 in
Application
Industrial Charger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
022-0258-DL-WH
Zoro #
G9193557
UPC #
734357225815
Country of Origin
Viet Nam

Dimensions

Power Cord Length
6 ft
Cable Length
26 in

Details

Item
Battery Charger
For Use With Battery Type
AGM, Gel, Lithium, Wet Cell
Automatic/Manual
Automatic
Application
Industrial Charger
For Battery Voltage
12 V DC, 24 V DC
Charger Output Amps
5
Charger Output Voltage
12V to 24V
Charger Function
Charging, Maintaining
Charger Input Voltage
120V AC
Features
Charger and Maintainer is Weather Resistant and Built to Endure Elements
Charger Output Current
5 A
Charging Current @ Voltage
5 A @ 12 V, 2.5 A @ 24 V
Connector Type
Alligator Clip, Quick Disconnect to Ring

Description

Battery Charger, Charger Input Voltage 120V AC, Charger Output Voltage 12V to 24V, Application Industrial Charger, Features Charger and Maintainer is Weather Resistant and Built to Endure Elements, Automatic/Manual Automatic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.