Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Battery Tender Battery Charger, 12VDC, 1.25A 021-0156

Battery Charger, 12VDC, 1.25A (Discontinued)

  • Mfr # 021-0156
  • Zoro # G3739933
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
021-0156
Zoro #
G3739933
UPC #
734357001563
Country of Origin
China

Dimensions

Lead Size
18 AWG
Cable Length
4-1/2 ft.
AC Cord Length
6 ft.
Overall Depth
4.75"
Overall Width
2.75"
Overall Height
2.75"

Details

Amps
1.25A
Application
Battery Charging and Maintence
Includes
Quick Disconnect Rings and Alligator Clips
Material
Aluminum
Cable Gauge
18 AWG
For Battery Voltage
12
UL Rated Amps 12V
1.25A
Voltage Rating
12VDC
Charger Style
Benchtop
Charger Function
Charging, Maintaining
Category Type
Battery Chargers
Standards
UL, CSA
Battery Charger CEC Compliant
Non CEC Compliant
Automatic/Manual
Automatic
Charging Amps @ Voltage
1.25A @ 12V
Indoor / Outdoor
Indoor
Input Voltage
120VAC
Portable
Yes
Charge Type
Smart
Maintaining Amps @ Voltage
1.25A @ 12V
CEC Compliant
Non CEC Compliant
Test Feature
LED
Item
Battery Charger

Description

Battery Charger, Charger Style Benchtop, Automatic/Manual Automatic, For Battery Voltage 12, Cable Length 4 1/2 ft, Charge Type Smart, Charger Function Charging, Maintaining, Includes Quick Disconnect Rings and Alligator Clips, Input Voltage 120V AC, Overall Depth 4.75 in, Overall Height 2.75 in, Overall Width 2.75 in

Restrictions

This item has been restricted from sale in the following states: CA, OR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.