Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Charger, Automatic Charging, Maintaining For Battery Voltage: 12

  • Mfr # 022-0150-DL-WH

  • Zoro # G3636726


product price: $54.89
/ea

Key Features

Amps
0.8A @ 12V
Application
Battery Charging and Maintence
Includes
Alligator Clips, Quick Disconnect Rings
Material
Plastic
Length
4.22"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
022-0150-DL-WH
Zoro #
G3636726
UPC #
734357215014
Country of Origin
Philippines

Dimensions

Length
4.22"
Overall Width
2 7/16 in
Overall Height
1 7/16 in
AC Cord Length
6 ft
Overall Depth
3 7/16 in
Lead Size
18 AWG
Cable Length
54 in
Power Cord Length
6 ft

Details

Amps
0.8A @ 12V
Application
Battery Charging and Maintence
Includes
Alligator Clips, Quick Disconnect Rings
Material
Plastic
Type
Battery Charger
Connection Type
Clip
Gauge
18 AWG
Indoor / Outdoor
Indoor/Outdoor
Charger Style
Handheld Portable
Automatic/Manual
Automatic
CEC Compliant
CEC Compliant
For Battery Voltage
12 V DC
Charging Amps @ Voltage
0.8A @ 12V
Input Voltage
120V AC
Portable
Yes
Charger Function
Charging, Maintaining
Charge Type
Smart
UL Rated Amps 12V
0.8A
Battery Charger CEC Compliant
CEC Compliant
Timer
Automatic
Cable Gauge
18 AWG
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Maintaining Amps @ Voltage
0.80A @ 12V
Standards
CSA, UL
Voltage Rating
12VDC
Category Type
Battery Chargers
Item
Battery Charger
For Use With Battery Type
AGM, Lead Acid, Wet Cell
Test Feature
LED
Features
Waterproof
Maintaining Current @ Voltage
0.80 A @ 12V
Connector Type
Alligator Clip, Quick Disconnect to Ring
Indoor or Outdoor Use
Indoor/Outdoor
Includes Test Feature
Yes
Housing Material
Plastic
Input Current
0.8 A
Cable Wire Gauge
18 AWG
Charging Current @ Voltage
0.8 A @ 12V
Timer Style
Automatic

Description

Battery Charger, Charger Style Handheld Portable, For Use With Battery Type AGM, Lead Acid, Wet Cell, Automatic/Manual Automatic, For Battery Voltage 12 V DC, Charging Current @ Voltage 0.8 A @ 12V, Maintaining Current @ Voltage 0.80 A @ 12V, Cable Length 54 in, Cable Wire Gauge 18 AWG, Charge Type Smart, Charger Function Charging, Maintaining, Connector Type Alligator Clip, Quick Disconnect to Ring, Housing Material Plastic, Includes Alligator Clips, Quick Disconnect Rings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.