Zoro Homepage

Battery Charger, Automatic Charging, Maintaining For Battery Voltage: 12

  • Mfr # 022-0186G-DL-WH

  • Zoro # G4285486


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Amps
5A @ 12V
Application
Battery Charging and Maintence
Includes
72 hr Timer
Material
Plastic
Length
8.26"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
022-0186G-DL-WH
Zoro #
G4285486
UPC #
734357218619
Country of Origin
Philippines

Dimensions

Length
8.26"
Overall Depth
8 5/16 in
Cable Length
54 in
Lead Size
18 AWG
Overall Height
2 7/16 in
Overall Width
4 in
AC Cord Length
6 ft
Power Cord Length
6 ft

Details

Amps
5A @ 12V
Application
Battery Charging and Maintence
Includes
72 hr Timer
Material
Plastic
Type
Battery Charger
Connection Type
Clip
Gauge
18 AWG
Charging Amps @ Voltage
5A @ 12V
Battery Charger CEC Compliant
CEC Compliant
Cable Gauge
18 AWG
For Use With Battery Type
AGM, Lead Acid, Wet Cell
Charge Type
Float
Portable
Yes
UL Rated Amps 12V
5A
Maintaining Amps @ Voltage
5A @ 12V
Category Type
Battery Chargers
Indoor / Outdoor
Indoor
Item
Battery Charger
Charger Function
Charging, Maintaining
For Battery Voltage
12 V DC
Timer
Automatic
Automatic/Manual
Automatic
Test Feature
LED
Standards
AS/NZS, CSA, NOM, UL
Voltage Rating
12VDC
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Charger Style
Handheld Portable
CEC Compliant
CEC Compliant
Input Voltage
120V AC
Features
Spark proof
Connector Type
Alligator Clip, Quick Disconnect to Ring
Includes Test Feature
Yes
Input Current
5 A
Maintaining Current @ Voltage
5 A @ 12V
Indoor or Outdoor Use
Indoor
Charging Current @ Voltage
5 A @ 12V
Housing Material
Plastic
Timer Style
Automatic
Cable Wire Gauge
18 AWG

Description

Battery Charger, Charger Style Handheld Portable, For Use With Battery Type AGM, Lead Acid, Wet Cell, Automatic/Manual Automatic, For Battery Voltage 12 V DC, Charging Current @ Voltage 5 A @ 12V, Maintaining Current @ Voltage 5 A @ 12V, Cable Length 54 in, Cable Wire Gauge 18 AWG, Charge Type Float, Charger Function Charging, Maintaining, Connector Type Alligator Clip, Quick Disconnect to Ring, Housing Material Plastic, Includes 72 hr Timer, Includes Test Feature Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.