Zoro Homepage

Battery Charger, Automatic Charging, Maintaining For Battery Voltage: 6, 12

  • Mfr # 021-0134 DL-WH

  • Zoro # G3654971


product price: $746.99
/ea
Free Shipping & Returns

Key Features

Amps
4A @ 12/6V
Application
Battery Charging and Maintence
Includes
(10) Alligator Clips with 7.5 ft Cable
Material
Aluminum
Type
Selectable Battery Charger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
021-0134 DL-WH
Zoro #
G3654971
UPC #
734357113419
Country of Origin
Philippines

Dimensions

Overall Height
6 3/4 in
Overall Depth
16 3/16 in
Overall Width
6 13/16 in
Cable Length
7.5 ft
Lead Size
16 AWG
AC Cord Length
7 ft
Power Cord Length
6 ft

Details

Amps
4A @ 12/6V
Application
Battery Charging and Maintence
Includes
(10) Alligator Clips with 7.5 ft Cable
Material
Aluminum
Type
Selectable Battery Charger
Connection Type
Clamp
Gauge
16 AWG
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Cable Gauge
18 AWG
Battery Charger CEC Compliant
CEC Compliant
CEC Compliant
CEC Compliant
For Use With Battery Type
AGM, Lead Acid, Wet Cell
Category Type
Battery Chargers
For Battery Voltage
6 V DC, 12 V DC
Item
Battery Charger
Maintaining Amps @ Voltage
4A @ 12V
Automatic/Manual
Automatic
Charger Function
Charging, Maintaining
Charge Type
Smart
Timer
Automatic
Voltage Rating
12VDC
Charger Style
Benchtop
Test Feature
LED
Indoor / Outdoor
Indoor
Portable
Yes
UL Rated Amps 12V
2A
Input Voltage
120V AC
Charging Amps @ Voltage
4A @ 12V
Standards
CEC
Features
Spark proof
Charging Current @ Voltage
4 A @ 12V
Includes Test Feature
Yes
Housing Material
Aluminum
Indoor or Outdoor Use
Indoor
Cable Wire Gauge
16 AWG
Connector Type
(10) Alligator Clip
Input Current
4 A
Timer Style
Automatic
Maintaining Current @ Voltage
4 A @ 12V

Description

Battery Charger, Charger Style Benchtop, For Use With Battery Type AGM, Lead Acid, Wet Cell, Automatic/Manual Automatic, For Battery Voltage 6 V DC, 12 V DC, Charging Current @ Voltage 4 A @ 12V, Maintaining Current @ Voltage 4 A @ 12V, Cable Length 7.5 ft, Cable Wire Gauge 16 AWG, Charge Type Smart, Charger Function Charging, Maintaining, Connector Type (10) Alligator Clip, Housing Material Aluminum, Includes (10) Alligator Clips with 7.5 ft Cable, Includes Test Feature Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.