Zoro Homepage
This item is Discontinued.
Battery Tender Battery Charger, Benchtop, 12VAC 022-0227-DL-WH

Battery Charger, Benchtop, 12VAC (Discontinued)

  • Mfr # 022-0227-DL-WH
  • Zoro # G7457486
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
022-0227-DL-WH
Zoro #
G7457486
UPC #
734357222708
Country of Origin
China

Dimensions

Cable Length
6 ft
Overall Height
8 in
Overall Width
3 in
AC Cord Length
6 ft
Overall Depth
11 in
Power Cord Length
6 ft

Description

Battery Charger, Charger Style Benchtop, For Use With Battery Type AGM, Deep Cycle, Gel, Lead Acid, Lithium, Wet Cell, Automatic/Manual Automatic, For Battery Voltage 12 V DC, Boost Current @ Voltage 20 A @ 12V, Charging Current @ Voltage 1.25 A @ 12V, Maintaining Current @ Voltage 1.25 A @ 12V, Cable Length 6 ft, Cable Wire Gauge 18 AWG, Charge Type Smart, Charger Function Boosting, Charging, Maintaining, Cold Cranking Current @ Voltage 75 A @ 12V, Connector Type Alligator Clip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.