Zoro Homepage

Battery Chargers

  • Mfr # 022-0234-DL-WH

  • Zoro # G615263330


product price: $102.99
/ea
Free Shipping & Returns

Key Features

For Use With Battery Type
Flooded or Sealed, Lead Acid, Lithium (LifeP04)
Overall Depth
5 1/4 in
Timer Style
Automatic
For Battery Voltage
12 V
Automatic/Manual
Automatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
022-0234-DL-WH
Zoro #
G615263330
UPC #
734357223415
Country of Origin
Philippines

Dimensions

Overall Depth
5 1/4 in
Overall Width
7 1/2 in
Overall Height
10 in

Details

Item
Battery Chargers
For Use With Battery Type
Flooded or Sealed, Lead Acid, Lithium (LifeP04)
Timer Style
Automatic
For Battery Voltage
12 V
Automatic/Manual
Automatic
Input Voltage
120V
Charge Type
Float
Charger Function
Charging
Charging Current @ Voltage
15A/ 8A /2A @ 12V
Charger Style
Benchtop
Maintaining Current @ Voltage
15A/ 8A /2A @ 12V

Description

Battery Chargers, Charger Style Benchtop, For Use With Battery Type Flooded or Sealed, Lead Acid, Lithium (LifeP04), Automatic/Manual Automatic, For Battery Voltage 12 V, Boost Current @ Voltage Not Applicable, Charging Current @ Voltage 15A/ 8A /2A @ 12V, Maintaining Current @ Voltage 15A/ 8A /2A @ 12V, Charge Type Float, Charger Function Charging , Input Voltage 120V, Overall Depth 5 1/4 in, Overall Height 10 in, Overall Width 7 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.