Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Load Tester

  • Mfr # 026-0020

  • Zoro # G115562476


product price: $34.99
/ea

Key Features

Includes
Heavy-Duty Battery Clamps, Rubber Insulated Carrying Handle
Load Amperage
100 A
Maximum Input Voltage
12 V
Overall Height
11 7/8 in
Product Type
Battery Tester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
026-0020
Zoro #
G115562476
UPC #
734357600209
Country of Origin
China

Dimensions

Overall Height
11 7/8 in
Overall Depth
3 3/8 in
Overall Width
6 3/4 in

Details

Item
Battery Tester
Includes
Heavy-Duty Battery Clamps, Rubber Insulated Carrying Handle
Load Amperage
100 A
Maximum Input Voltage
12 V
Product Type
Battery Tester
Minimum Input Voltage
6 V
Batteries Tested
12V, 6V
Maximum Cold Cranking Amperage
1,000 A
Display Type
Analog
Minimum Cold Cranking Amperage
200 A

Description

Battery Tester, Product Type Battery Tester, Overall Width 6 3/4 in, Overall Height 11 7/8 in, Overall Depth 3 3/8 in, Batteries Tested 12V, 6V, Load Amperage 100 A, Maximum Input Voltage 12 V, Minimum Input Voltage 6 V, Maximum Cold Cranking Amperage 1,000 A, Minimum Cold Cranking Amperage 200 A, Display Type Analog, Includes Heavy-Duty Battery Clamps, Rubber Insulated Carrying Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.